Shop All Conduit Clamps & Hangers
Raco
Edge Clamp, Size 1"
Mfr # 2304EC
Zoro # G3755670
product price: $6.49
/ea
Sold in multiples of 25 for $162.25
$162.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1"
- Width 2.250 in
- Length 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2304EC
- Zoro # G3755670
- UPC # 050169986042
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.250 in |
Length | 2.6 in |
Height | 3.1 in |
Trade size | 1 in |
Each - Width | 2.250 in |
Dimensions | 2.6 in x 2.25 in x 3.1 in |
Size | 2.6 in x 2.25 in x 3.1 in |
Details
Item | Edge Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1" |
Conduit Type | Rigid/IMC |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Configuration | Edge Type |
Product Type | Commercial Fittings |
Fitting Type | Clamps |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Edge Clamp,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- ABB 38 Malle I Beam Clamp (Z502-10)
- Raco Conduit Clamps & Hangers