Shop All Conduit Clamps & Hangers
Raco
Edge Clamp, Size 1-1/4"
Mfr # 2305EC
Zoro # G3755652
Sold in multiples of 25 for $187.25
$187.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/4"
- Width 2.250 in
- Length 3.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2305EC
- Zoro # G3755652
- UPC # 050169986059
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.250 in |
Length | 3.05 in |
Height | 3.45 in |
Trade size | 1-1/4 in |
Each - Width | 2.250 in |
Size | 3.05 in x 2.25 in x 3.45 in |
Dimensions | 3.05 in x 2.25 in x 3.45 in |
Details
Item | Edge Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1-1/4" |
Conduit Type | Rigid/IMC |
Configuration | Edge Type |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Fitting Type | Clamps |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Edge Clamp,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 6A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ6)
- CALTERM Terminal Connector Kit 149Pc (05149)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- RITTAL Outlet Filter Enclosure Parts And Accessory (SK 3243.200)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 3/4", Steel (2233)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- Raco Conduit Clamps & Hangers