Shop All Conduit Clamps & Hangers
Raco
Edge Clamp, Size 1-1/2"
Mfr # 2306EC
Zoro # G3755689
Sold in multiples of 25 for $199.75
$199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/2"
- Width 2.500 in
- Length 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2306EC
- Zoro # G3755689
- UPC # 050169986066
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.500 in |
Length | 3.38 in |
Height | 3.94 in |
Each - Width | 2.500 in |
Trade size | 1-1/2 in |
Dimensions | 3.38 in x 2.5 in x 3.94 in |
Size | 3.38 in x 2.5 in x 3.94 in |
Details
Item | Edge Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1-1/2" |
Conduit Type | Rigid/IMC |
Configuration | Edge Type |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Fitting Type | Clamps |
Product Type | Commercial Fittings |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Edge Clamp,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 4 In, Silver (B1564S)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP2416)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-5)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- RACO Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl (2252)
- HAYDON H-STRUT STAINLESS BEAM CLAMP CONDUIT PARTS AND ACCESSORY, 25PK (C-402-122)
- Raco Conduit Clamps & Hangers