Shop All Conduit Clamps & Hangers
Raco
Edge Clamp, 1/2"
Mfr # 2302EC
Zoro # G3755637
Sold in multiples of 25 for $137.25
$137.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2"
- Width 2.180 in
- Length 2.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2302EC
- Zoro # G3755637
- UPC # 050169986028
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.180 in |
Length | 2.18 in |
Height | 2.85 in |
Trade size | 1/2 in |
Dimensions | 2.18 in x 2.18 in x 2.85 in |
Each - Width | 2.180 in |
Size | 2.18 in x 2.18 in x 2.85 in |
Details
Item | Edge Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1/2" |
Conduit Type | Rigid/IMC |
Product Type | Commercial Fittings |
Fitting Type | Clamps |
Configuration | Edge Type |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Edge Clamp,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRGRE100)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (212)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- NVENT CADDY Beam Clamp, 3/8 in, Electrogalvanized (CRLB37EG)
- Raco Conduit Clamps & Hangers