Shop All Conduit Fittings
Raco
Cplng Comb Flex 3/8, EMT1/2Mall Iron
Mfr # 1942
Zoro # G4282979
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Overall Length 1-3/4 in
- Connection Squeeze
- Features Rugged metallic construction ensures mechanical protection; Steel/malleable components are electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1942
- Zoro # G4282979
- UPC # 050169019429
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1-3/4 in |
Length | 1.75 in |
Trade Size | 1/2 in Flex to 1/2 in EMT |
Height (In.) | 1-1/2 in |
Width | 0.938 in |
Height | 1.5 in |
Dimensions | 1.75 in x 0.938 in x 1.5 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Couplings |
Connection | Squeeze |
Item | Cplng Comb Flex 3/8,EMT1/2Mall Iron |
Features | Rugged metallic construction ensures mechanical protection; Steel/malleable components are electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Application | Commercial Fittings |
Connector Type | Squeeze |
Standards | UL Listed |
Material | Malleable Iron |
Conduit Outlet Body Style | Combination |
Fitting Type | Couplings |
Conduit Type | EMT |
Certified Listed | UL Listed |
Description
Cplng Comb Flex 3/8,EMT1/2Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- RACO Locknut, 6 ", Steel (1024)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 3In (RB250-200)
- Raco Conduit Fittings