Shop All Conduit Fittings
Raco
Couplng Comb Rgd, Flex, 3/4", Mall Iron
Mfr # 1553
Zoro # G3752983
product price: $15.95
/ea
Sold in multiples of 25 for $398.75
$398.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Couplings
- Overall Length 1-3/4 in
- Connection Squeeze
- Features All malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1553
- Zoro # G3752983
- UPC # 050169015537
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1-3/4 in |
Length | 1.75 in |
Trade Size | 3/4 in |
Height (In.) | 1-7/8 in |
Width | 1-7/8 in |
Height | 1.875 in |
Dimensions | 1.75 in x 1.875 in x 1.875 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Couplings |
Connection | Squeeze |
Item | Couplng Comb Rgd,Flex,3/4",Mall Iron |
Features | All malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available |
Connector Type | Squeeze |
Material | Malleable Iron |
Standards | UL Listed |
Application | Commercial Fittings |
Certified Listed | UL Listed |
Fitting Type | Couplings |
Conduit Type | Rigid/IMC |
Description
Couplng Comb Rgd,Flex,3/4 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (6EAV6)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U)
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- Raco Conduit Fittings