Shop All Conduit Fittings
Raco
Couplng Comb Rgd, Flex, 1/2", Mall Iron
Mfr # 1552
Zoro # G3753753
Sold in multiples of 25 for $279.75
$279.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Couplings
- Overall Length 1-1/2 in
- Connection Squeeze
- Features All malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1552
- Zoro # G3753753
- UPC # 050169015520
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1-1/2 in |
Length | 1.5 in |
Trade Size | 1/2 in |
Height (In.) | 1.672 in |
Width | 1.672 in |
Dimensions | 1.5 in x 1.672 in x 1.672 in |
Height | 1.672 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Couplings |
Connection | Squeeze |
Item | Couplng Comb Rgd,Flex,1/2",Mall Iron |
Features | All malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available |
Standards | UL Listed |
Material | Malleable Iron |
Application | Commercial Fittings |
Connector Type | Squeeze |
Certified Listed | UL Listed |
Conduit Type | Rigid/IMC |
Fitting Type | Couplings |
Description
Couplng Comb Rgd,Flex,1/2 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133330)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- RACO Connector, Flex Conduit, Tite Bite, 3/8 In (3301)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO Sealing Locknut, 4", Steel (1211)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- LASCO FITTINGS Lasco Fittings PV1407010 1 in. Insert Femal Pipe Thread 90 deg Elbow (PV1407010)
- Raco Conduit Fittings