Shop All Conduit Fittings
Raco
Couplng Comb Rgd, Flex, 1", Mall Iron
Mfr # 1554
Zoro # G3752931
product price: $15.89
/ea
Sold in multiples of 25 for $397.25
$397.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Couplings
- Overall Length 1.828 in
- Connection Squeeze
- Features All malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1554
- Zoro # G3752931
- UPC # 050169015544
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1.828 in |
Length | 1.828 in |
Height (In.) | 2.313 in |
Trade Size | 1 in |
Width | 2.313 in |
Dimensions | 1.828 in x 2.313 in x 2.313 in |
Height | 2.313 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Couplings |
Connection | Squeeze |
Item | Couplng Comb Rgd,Flex,1",Mall Iron |
Features | All malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available |
Application | Commercial Fittings |
Connector Type | Squeeze |
Standards | UL Listed |
Material | Malleable Iron |
Conduit Type | Rigid/IMC |
Fitting Type | Couplings |
Certified Listed | UL Listed |
Description
Couplng Comb Rgd,Flex,1 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS005)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 20A, 250V AC, Indicating (FRN-R-20ID)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SBO2V03)
- RACO Set Screw Connector, 1-1/4" Conduit, Steel (3005)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- Raco Conduit Fittings