Shop All Conduit Fittings
Raco
Coupling, Rgd/Imc, 6", 3 pcs.
Mfr # 1524
Zoro # G3752633
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Couplings
- Overall Length 4.266 in
- Features Malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1524
- Zoro # G3752633
- UPC # 050169015247
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4.266 in |
Length | 4.266 in |
Width | 8.063 in |
Height (In.) | 8.063 in |
Trade Size | 6 in |
Height | 8.063 in |
Dimensions | 4.266 in x 8.063 in x 8.063 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Couplings |
Item | Coupling,Rgd/Imc,6",3 pcs. |
Features | Malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available |
Material | Steel |
Standards | cULus Listed |
Application | Commercial Fittings |
Certified Listed | cULus Listed |
Fitting Type | Couplings |
Conduit Type | Rigid/IMC |
Description
Coupling,Rgd/Imc,6 In.,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- PACKARD Class 2 Transformer, 50 VA, 120/208/240/480V AC (PF42450)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBA2)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- GARDENA TAP CON FMLE 5/8"" & 1/2"" (39004-G)
- Raco Conduit Fittings