Shop All Conduit Fittings
Raco
Coupling, Rgd/Imc, 5", 3 pcs.
Mfr # 1520
Zoro # G3752660
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Couplings
- Overall Length 4.094 in
- Features Malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available
- Length 4.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1520
- Zoro # G3752660
- UPC # 050169015209
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4.094 in |
Length | 4.094 in |
Width | 6-3/4 in |
Trade Size | 5 in |
Height (In.) | 6-3/4 in |
Dimensions | 4.094 in x 6.75 in x 6.75 in |
Height | 6.75 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Couplings |
Item | Coupling,Rgd/Imc,5",3 pcs. |
Features | Malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available |
Standards | cULus Listed |
Material | Steel |
Application | Commercial Fittings |
Certified Listed | cULus Listed |
Fitting Type | Couplings |
Conduit Type | Rigid/IMC |
Description
Coupling,Rgd/Imc,5 In.,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Toggle Switch, #420111-1 (420111-1)
- TRESCO LIGHTING Tresco Remote Wall Dimmer White For Wld.1rec (WLD-1WAL-WH)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- Raco Conduit Fittings