Shop All Conduit Fittings
Raco
Coupling Comb, Rgd/Imc, Emt 3/4", Steel
Mfr # 1353
Zoro # G3753318
product price: $9.49
/ea
Sold in multiples of 25 for $237.25
$237.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Couplings
- Overall Length 1 17/32 in
- Finish Zinc Plated
- Connection Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1353
- Zoro # G3753318
- UPC # 050169013533
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 17/32 in |
Length | 1.532 in |
Trade Size | 3/4 in |
Height (In.) | 1-3/8 in |
Width | 1-3/8 in |
Height | 1.375 in |
Dimensions | 1.532 in x 1.375 in x 1.375 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Couplings |
Finish | Zinc Plated |
Connection | Compression |
Insulated | No |
Item | Coupling |
Features | All steel construction ensures mechanical protection; All components are zinc electroplated for corrosion protection; UPC bar code fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Application | Commercial Fittings |
Connector Type | Compression |
Standards | UL Listed |
Material | Steel |
Conduit Outlet Body Style | Combination |
Fitting Type | Couplings |
Conduit Type | Rigid/IMC |
Certified Listed | UL Listed |
Description
Coupling, Steel, Overall Length 1 17/32 in, Finish Zinc Plated, Insulated No, Conduit Fitting Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0300)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Set Screw Connector, 2" Conduit (2608)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- Raco Conduit Fittings