Shop All Conduit Fittings
Raco
Coupling Comb, Flex, Emt 1/2", Zinc
Mfr # 1482
Zoro # G3752782
product price: $2.39
/ea
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Flex
- Conduit Fitting Type Couplings
- Overall Length 1 5/8 in
- Connection Compression
- Features Rugged metallic construction ensures mechanical protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1482
- Zoro # G3752782
- UPC # 050169014820
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Length | 1.656 in |
Trade Size | 1/2 in |
Width | 0.969 in |
Height (In.) | 0.969 in |
Overall Height | 31/32 in |
Inside Diameter | 0.62 in |
Overall Width | 31/32 in |
Compatible Conduit Trade Size | 1/2 in |
Dimensions | 1.656 in x 0.969 in x 0.969 in |
Height | 0.969 in |
Description
Coupling for Flexible Conduit, Zinc, Trade Size 1/2 in, Overall Length 1 5/8 in, Compatible Conduit Type EMT, Flex, Thread Type UNS, Conduit Fitting Type Coupling, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Flex, Overall Height 31/32 in, Overall Width 31/32 in, Weight 0.08 lb, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- TRIPP LITE Vertical Power Strip, 16 Outlets, 15 ft. Cord, 48" Length (PS4816)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- Raco Conduit Fittings