Shop All Conduit Fittings
Raco
COUPLING COMB FLEX - EMT 1" ZINC
Mfr # 1484
Zoro # G4283231
Sold in multiples of 25 for $157.25
$157.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Couplings
- Overall Length 1.984 in
- Connection Compression
- Features Rugged metallic construction ensures mechanical protection; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1484
- Zoro # G4283231
- UPC # 050169014844
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1.984 in |
Length | 1.984 in |
Width | 1.516 in |
Trade Size | 1 in EMT to 1 in Flex |
Height (In.) | 1.516 in |
Dimensions | 1.984 in x 1.516 in x 1.516 in |
Height | 1.516 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Couplings |
Connection | Compression |
Item | Coupling,1" Flex to 1" EMT,Die Cast Zinc |
Features | Rugged metallic construction ensures mechanical protection; Additional sizes available |
Material | Die Cast Zinc |
Standards | UL Listed |
Connector Type | Compression |
Application | Commercial Fittings |
Conduit Type | Flexible Metal Conduit |
Fitting Type | Couplings |
Certified Listed | UL Listed |
Description
Coupling,1 In. Flex to 1 In. EMT,Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS53FB)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T300D1)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (CCMR03.2)
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS112100)
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- RACO Hub, 1" Conduit, 1-13/16" L, Zinc (1704)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- HALEX CONDUIT NIPPLE STL 1/2 in.D (64305)
- Raco Conduit Fittings