Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.75-0.85, Purple
Mfr # 3795-6
Zoro # G3756973
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Overall Length 3-1/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3795-6
- Zoro # G3756973
- UPC # 050169983355
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/4 in |
Length | 3.25 in |
Trade Size | 3/4 in |
Cord Dia. Range | 0.75 to 0.85 in |
Width | 1.440 in |
Height (In.) | 1.44 in |
Dimensions | 3.25 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Details
Color | Purple |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,3/4",0.75-0.85,Purple |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Standards | cULus Listed |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Hazardous Location | Yes |
Material | Malleable Iron |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Certified Listed | cULus Listed |
Cable Range | .75 - .85 in |
Nema Rating | NEMA 4 |
Description
Cordgrip Conn,90,3/4 In.,0.75-0.85,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- RACO Emt Offset Conn, 1/2", Die Cast Zinc (1762)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- Raco Conduit Fittings