Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.700-0.850, Iron
Mfr # 3793-5
Zoro # G3756781
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2-3/8 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3793-5
- Zoro # G3756781
- UPC # 050169379356
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/8 in |
Length | 2.375 in |
Width | 1.204 in |
Cord Dia. Range | 0.700 to 0.850 in |
Trade Size | 3/4 in |
Height (In.) | 2.227 in |
Form Size | 3 in |
Height | 2.227 in |
Dimensions | 2.375 in x 1.204 in x 2.227 in |
Description
Cordgrip Conn,90,3/4 In.,0.700-0.850,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Blk, Female, Taper (HBL400FBK)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55544PE)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Connector, Flex Ac/Mc, 3", Mall Iron (2112)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- Raco Conduit Fittings