Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.650-0.700, Iron
Mfr # 3793-6
Zoro # G3756809
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2-3/8 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3793-6
- Zoro # G3756809
- UPC # 050169379363
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/8 in |
Length | 2.375 in |
Height (In.) | 2.227 in |
Cord Dia. Range | 0.650 to 0.700 in |
Width | 1.204 in |
Trade Size | 3/4 in |
Dimensions | 2.375 in x 1.204 in x 2.227 in |
Form Size | 3 in |
Height | 2.227 in |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- WIEGMANN Hole Seal, 1.12 In Hole dia., Steel (WAS075)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- PARAGON Defrost Timer Control Mechanism, 40A (8145-AV-M)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- RACO Set Screw Connector, 2-7/8" L, Steel (2008)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- Raco Conduit Fittings