Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.600-0.650, Iron
Mfr # 3793-4
Zoro # G3756833
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2-3/8 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3793-4
- Zoro # G3756833
- UPC # 050169379349
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/8 in |
Length | 2.375 in |
Cord Dia. Range | 0.600 to 0.650 in |
Width | 1.204 in |
Trade Size | 3/4 in |
Height (In.) | 2.227 in |
Form Size | 3 in |
Height | 2.227 in |
Dimensions | 2.375 in x 1.204 in x 2.227 in |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Kits, 1/0 AWG - 250 kcmil, 600V, Blk (46-403)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 5 PK (67233)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- RACO Grounding Connector, 3/8" Conduit Size (3541-3)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- Raco Conduit Fittings