Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.55-0.65, Brown
Mfr # 3795-4
Zoro # G3756958
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 2.35 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Length 2.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3795-4
- Zoro # G3756958
- UPC # 050169983331
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.35 in |
Length | 2.35 in |
Cord Dia. Range | 0.55 to 0.65 in |
Width | 1.440 in |
Height (In.) | 1.44 in |
Trade Size | 3/4 in |
Height | 1.44 in |
Dimensions | 2.35 in x 1.44 in x 1.44 in |
Details
Color | Brown |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,3/4",0.55-0.65,Brown |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Standards | cULus Listed |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location | Yes |
Material | Malleable Iron |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Nema Rating | NEMA 4 |
Cable Range | .55 - .65 in |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,90,3/4 In.,0.55-0.65,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D50/3 Series 50A, 3 Pole, 480V AC, D Curve (5ZVG4)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (224)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- RACO Locknut, 5", Steel, Non Ul (1219)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- RACO Locknut, 6 ", Steel (1024)
- RACO Bushing, 3/4", Insulated Mall Iron (1133)
- ABB Liquid Tight Connector, 1-1/4in., Silver (2555-2)
- Raco Conduit Fittings