Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.500-0.600, Iron
Mfr # 3793-3
Zoro # G3756888
product price: $13.49
/ea
Sold in multiples of 10 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2-3/8 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3793-3
- Zoro # G3756888
- UPC # 050169379332
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/8 in |
Length | 2.375 in |
Cord Dia. Range | 0.500 to 0.600 in |
Width | 1.204 in |
Height (In.) | 2.227 in |
Trade Size | 3/4 in |
Height | 2.227 in |
Form Size | 3 in |
Dimensions | 2.375 in x 1.204 in x 2.227 in |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- ANCOR White Triplex Cable - 16/3 AWG - Round - 100' (133710)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- RACO CONN 90D LIQ TITE 1"" (3424-8)
- RACO Compression Connector, 1" Conduit (2914RT)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- Raco Conduit Fittings