Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.375-0.500, Iron
Mfr # 3793-2
Zoro # G3756851
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2-3/8 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3793-2
- Zoro # G3756851
- UPC # 050169379325
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/8 in |
Length | 2.375 in |
Width | 1.204 in |
Cord Dia. Range | 0.375 to 0.500 in |
Trade Size | 3/4 in |
Height (In.) | 2.227 in |
Height | 2.227 in |
Form Size | 3 in |
Dimensions | 2.375 in x 1.204 in x 2.227 in |
Description
Cordgrip Conn,90,3/4 In.,0.375-0.500,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK 150WScr In Touch Dimmer (6603BC)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- SICK INDUCTIVE PROXIMITY SENSOR, IM1820NPSZC1 (6027519)
- RACO Emt Compr Coupling, 2-1/2", Steel (2950)
- RACO Compression Connector, 2-1/4" L (2916RT)
- RACO Connector, Flex Ac/Mc, 2", Die Cast Znc (2198)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- Raco Conduit Fittings