Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.35-0.45, Blue
Mfr # 3795-2
Zoro # G3756982
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 3-1/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Length 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3795-2
- Zoro # G3756982
- UPC # 050169983317
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/4 in |
Length | 3.25 in |
Trade Size | 3/4 in |
Cord Dia. Range | 0.35 to 0.45 in |
Width | 1.440 in |
Height (In.) | 1.44 in |
Dimensions | 3.25 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Details
Color | Blue |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,3/4",0.35-0.45,Blue |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location | Yes |
Standards | cULus Listed |
Material | Malleable Iron |
Cable Range | .35 - .45 in |
Certified Listed | cULus Listed |
Nema Rating | NEMA 4 |
Description
Cordgrip Conn,90,3/4 In.,0.35-0.45,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Gray, PVC Insulation (411010509)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- RACO Compression Coupling, 1-11/32" L (2832)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- ABB Elbow Pvc 90D 1-1/4" (5133826U)
- Raco Conduit Fittings