Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.25-0.35, White
Mfr # 3795-1
Zoro # G3756949
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 3-1/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Malleable Iron construction provides mechanical strength and durability; Metallic components are zinc plated for corrosion protection; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Male tapered thread NPT; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel
- Hazardous Location Rating Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3795-1
- Zoro # G3756949
- UPC # 050169983300
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/4 in |
Length | 3.25 in |
Height (In.) | 1.44 in |
Width | 1.440 in |
Trade Size | 3/4 in |
Cord Dia. Range | 0.25 to 0.35 in |
Dimensions | 3.25 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Details
Color | White |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,3/4",0.25-0.35,White |
Features | Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Malleable Iron construction provides mechanical strength and durability; Metallic components are zinc plated for corrosion protection; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Male tapered thread NPT; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Standards | cULus Listed |
Hazardous Location | Yes |
Material | Malleable Iron |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Certified Listed | cULus Listed |
Nema Rating | NEMA 4 |
Cable Range | .25 - .35 in |
Description
Cordgrip Conn,90,3/4 In.,0.25-0.35,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- RACO Connector, Emt Compr, 1-1/2", Steel (2906)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- Raco Conduit Fittings