Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 3/4", 0.15-0.25, Red
Mfr # 3795-0
Zoro # G3756930
Sold in multiples of 10 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 3-1/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3795-0
- Zoro # G3756930
- UPC # 050169983294
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/4 in |
Length | 3.25 in |
Trade Size | 3/4 in |
Height (In.) | 1.44 in |
Cord Dia. Range | 0.15 to 0.25 in |
Width | 1.440 in |
Height | 1.44 in |
Dimensions | 3.25 in x 1.44 in x 1.44 in |
Details
Color | Red |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,3/4",0.15-0.25,Red |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Material | Malleable Iron |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Standards | cULus Listed |
Hazardous Location | Yes |
Certified Listed | cULus Listed |
Cable Range | .15 - .25 in |
Nema Rating | NEMA 4 |
Description
Cordgrip Conn,90,3/4 In.,0.15-0.25,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R2AMR)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Locknut, 2", Steel, Non Ul (1198)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- ALLIED TUBE & CONDUIT Coupling, 5 in., GRC (904154)
- Raco Conduit Fittings