Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1/2", 0.55-0.65, Brown
Mfr # 3794-4
Zoro # G3756553
Sold in multiples of 25 for $262.25
$262.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 2-3/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Hazardous Location Rating Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3794-4
- Zoro # G3756553
- UPC # 050169983287
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/4 in |
Length | 2.75 in |
Height (In.) | 1-1/4 in |
Cord Dia. Range | 0.55 to 0.65 in |
Trade Size | 1/2 in |
Width | 1-1/4 in |
Height | 1.25 in |
Dimensions | 2.75 in x 1.25 in x 1.25 in |
Details
Color | Brown |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,1/2",0.55-0.65,Brown |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Material | Malleable Iron |
Hazardous Location | Yes |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Standards | cULus Listed |
Certified Listed | cULus Listed |
Cable Range | .55 - .65 in |
Nema Rating | NEMA 4 |
Description
Cordgrip Conn,90,1/2 In.,0.55-0.65,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 125/250VAC (IG2710)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- GAMPAK 49240 0.5 in. Emt Set Screw Coupling - Pack of 50 (3183068)
- Raco Conduit Fittings