Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1/2", 0.500-0.600, Iron
Mfr # 3792-6
Zoro # G3756477
product price: $14.19
/ea
Sold in multiples of 25 for $354.75
$354.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3792-6
- Zoro # G3756477
- UPC # 050169379264
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Height (In.) | 1.993 in |
Trade Size | 1/2 in |
Cord Dia. Range | 0.500 to 0.600 in |
Width | 1.172 in |
Dimensions | 2 in x 1.172 in x 1.993 in |
Form Size | 2 in |
Height | 1.993 in |
Description
Cordgrip Conn,90,1/2 In.,0.500-0.600,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 2 Gang, Square Box (911-16)
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- FASTTRACK Xlr In-Line Male Connector (FA56846)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- RACO Noninsulated Connector, Multi-Angle (4733)
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- Raco Conduit Fittings