Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1/2", 0.425-0.500, Iron
Mfr # 3792-4
Zoro # G3756398
product price: $8.49
/ea
Sold in multiples of 25 for $212.25
$212.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 1.8 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3792-4
- Zoro # G3756398
- UPC # 050169379240
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1.8 in |
Length | 1.8 in |
Cord Dia. Range | 0.425 to 0.500 in |
Height (In.) | 1.899 in |
Width | 1.047 in |
Trade Size | 1/2 in |
Dimensions | 1.8 in x 1.047 in x 1.899 in |
Height | 1.899 in |
Form Size | 1 in |
Description
Cordgrip Conn,90,1/2 In.,0.425-0.500,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 1/2In (RB125-50)
- Raco Conduit Fittings