Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1/2", 0.375-0.500, Iron
Mfr # 3792-5
Zoro # G3756440
product price: $6.29
/ea
Sold in multiples of 25 for $157.25
$157.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 2 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3792-5
- Zoro # G3756440
- UPC # 050169379257
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Cord Dia. Range | 0.375 to 0.500 in |
Trade Size | 1/2 in |
Width | 1.172 in |
Height (In.) | 1.993 in |
Height | 1.993 in |
Form Size | 2 in |
Dimensions | 2 in x 1.172 in x 1.993 in |
Description
Cordgrip Conn,90,1/2 In.,0.375-0.500,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2204-100)
- RACO Bushing, 4", Insulated Mall Iron (1129)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- Raco Conduit Fittings