Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1/2", 0.35-0.45, Blue
Mfr # 3794-2
Zoro # G3756483
Sold in multiples of 25 for $274.75
$274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 2-3/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Application For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3794-2
- Zoro # G3756483
- UPC # 050169983263
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/4 in |
Length | 2.75 in |
Cord Dia. Range | 0.35 to 0.45 in |
Height (In.) | 1-1/4 in |
Width | 1-1/4 in |
Trade Size | 1/2 in |
Dimensions | 2.75 in x 1.25 in x 1.25 in |
Height | 1.25 in |
Details
Color | Blue |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,1/2",0.35-0.45,Blue |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Standards | cULus Listed |
Hazardous Location | Yes |
Material | Malleable Iron |
Cable Range | .35 - .45 in |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,90,1/2 In.,0.35-0.45,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 15.1"L, Nylon, Black, PK50 (PLC4H-S25-L0)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- RACO Set Screw EMT Coupling, Steel (2154)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- RACO Washer, Reducing, Zinc Plated Steel, 3 In (1387)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXLK-236)
- Raco Conduit Fittings