Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1/2", 0.25-0.35, White
Mfr # 3794-1
Zoro # G3756459
Sold in multiples of 25 for $274.75
$274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 2-3/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3794-1
- Zoro # G3756459
- UPC # 050169983256
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-3/4 in |
Length | 2.75 in |
Height (In.) | 1-1/4 in |
Width | 1-1/4 in |
Trade Size | 1/2 in |
Cord Dia. Range | 0.25 to 0.35 in |
Height | 1.25 in |
Dimensions | 2.75 in x 1.25 in x 1.25 in |
Details
Color | White |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,1/2",0.25-0.35,White |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Material | Malleable Iron |
Hazardous Location | Yes |
Standards | cULus Listed |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Cable Range | .25 - .35 in |
Certified Listed | cULus Listed |
Nema Rating | NEMA 4 |
Description
Cordgrip Conn,90,1/2 In.,0.25-0.35,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B61)
- L.H. DOTTIE Sound Barrier Insulpad, Butyl Rubber Composite, Insulated Sound Pad (68)
- LUTRON Lutron Electronics MSCL-OP153MH-WH Maestro Occupancy Sensor White (6396642)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- RACO Pulling Elbow, 3/4" Hub Sz., Zinc, Threaded (2663)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- RACO Cast Uninsulated Compression, Metallic (2846)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- Raco Conduit Fittings