Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1/2", 0.125-0.250, Iron
Mfr # 3792-1
Zoro # G3756011
Sold in multiples of 25 for $249.75
$249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 1.8 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3792-1
- Zoro # G3756011
- UPC # 050169379219
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1.8 in |
Length | 1.8 in |
Height (In.) | 1.899 in |
Trade Size | 1/2 in |
Width | 1.047 in |
Cord Dia. Range | 1/8 to 1/4 in |
Dimensions | 1.8 in x 1.047 in x 1.899 in |
Form Size | 1 in |
Height | 1.899 in |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Black, PVC Insulation (C2016A.12.01)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 60 A, NEMA 1 (DTF322)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- RACO Reducing Bushing, 1-1/2" to 3/4" Conduit (1149)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- RACO Rigid Compression Coupling, 4-1/2 In. L (1816)
- Raco Conduit Fittings