Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1", 0.95-10.05, Black
Mfr # 3796-5
Zoro # G3756197
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 3.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Application For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3796-5
- Zoro # G3756197
- UPC # 050169983416
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.88 in |
Length | 3.88 in |
Trade Size | 1 in |
Width | 1-3/4 in |
Cord Dia. Range | 0.95 to 1.05 in |
Height (In.) | 1-3/4 in |
Dimensions | 3.88 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Details
Color | Black |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,1",0.95-10.05,Black |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Material | Malleable Iron |
Standards | cULus Listed |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Hazardous Location | Yes |
Certified Listed | cULus Listed |
Nema Rating | NEMA 4 |
Cable Range | .95 - 1.05 in |
Description
Cordgrip Conn,90,1 In.,0.95-10.05,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- DR SHRINK Dr. Shrink DS-706B Blue Shrink Tape, 6" x 180' (DS-706B)
- RACO Compression Connector, 1" Conduit (2914RT)
- RACO Washer, Reducing, Zinc Plated Steel, 3 In (1387)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- RACO EMT Conduit Fittings, Steel (2142)
- HALEX 12 Corner Pull Elbow (94105)
- Raco Conduit Fittings