Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1", 0.85-0.95, Gray
Mfr # 3796-4
Zoro # G3757000
Sold in multiples of 10 for $209.50
$209.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 3.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Length 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3796-4
- Zoro # G3757000
- UPC # 050169983409
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.88 in |
Length | 3.88 in |
Height (In.) | 1-3/4 in |
Cord Dia. Range | 0.85 to 0.95 in |
Trade Size | 1 in |
Width | 1-3/4 in |
Dimensions | 3.88 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Details
Color | Gray |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,1",0.85-0.95,Gray |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location | Yes |
Standards | cULus Listed |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Material | Malleable Iron |
Cable Range | .85 - .95 in |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,90,1 In.,0.85-0.95,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5L-A)
- DATACOMM ELECTRONICS Datacomm 50-3323-WH-KIT White Recessed Pro-Power Kit With Straight Blade Inlet and Work Boxes (50-3323-WH-KIT)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1.50A, 300V AC, 10kA at 300V AC (GLR-1-1/2)
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Insulating Bushing, 2-1/2", Plastic (1410)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- Raco Conduit Fittings