Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1", 0.75-0.85, Purple
Mfr # 3796-3
Zoro # G3756529
product price: $19.75
/ea
Sold in multiples of 10 for $197.50
$197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Overall Length 3-3/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3796-3
- Zoro # G3756529
- UPC # 050169983393
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-3/4 in |
Length | 3.75 in |
Cord Dia. Range | 0.75 to 0.85 in |
Height (In.) | 1-3/4 in |
Width | 1-3/4 in |
Trade Size | 1 in |
Height | 1.75 in |
Dimensions | 3.75 in x 1.75 in x 1.75 in |
Details
Color | Purple |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,1",0.75-0.85,Purple |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location | Yes |
Standards | cULus Listed |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Material | Malleable Iron |
Nema Rating | NEMA 4 |
Cable Range | .75 - .85 in |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,90,1 In.,0.75-0.85,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- Raco Conduit Fittings