Shop All Conduit Fittings
Raco
Cordgrip Conn, 90, 1", 0.65-0.75, Yellow
Mfr # 3796-2
Zoro # G3756510
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 3-3/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3796-2
- Zoro # G3756510
- UPC # 050169983386
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-3/4 in |
Length | 3.75 in |
Width | 1-3/4 in |
Trade Size | 1 in |
Cord Dia. Range | 0.65 to 0.75 in |
Height (In.) | 1-3/4 in |
Height | 1.75 in |
Dimensions | 3.75 in x 1.75 in x 1.75 in |
Details
Color | Yellow |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90,1",0.65-0.75,Yellow |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Material | Malleable Iron |
Standards | cULus Listed |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Nema Rating | NEMA 4 |
Cable Range | .65 - .75 in |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,90,1 In.,0.65-0.75,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Sm No Tool Univ Circ Brkr Loto, Rd, PK5 (PSL-MCBNT-V)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- SIEMENS Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- C2G C2G 2Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Blue (00673)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- CARLON Carlon UB9FL Conduit Elbow, Gray (UB9FL)
- Raco Conduit Fittings