Shop All Conduit Fittings
Raco
Cordgrip Conn, 90 1", 0.55-0.65, Brown
Mfr # 3796-1
Zoro # G3752353
Sold in multiples of 10 for $197.50
$197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 3-3/4 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Application For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3796-1
- Zoro # G3752353
- UPC # 050169983379
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-3/4 in |
Length | 3.75 in |
Trade Size | 1 in |
Height (In.) | 1-3/4 in |
Width | 1-3/4 in |
Cord Dia. Range | 0.55 to 0.65 in |
Height | 1.75 in |
Dimensions | 3.75 in x 1.75 in x 1.75 in |
Details
Color | Brown |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,90 1",0.55-0.65,Brown |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Standards | cULus Listed |
Material | Malleable Iron |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Hazardous Location | Yes |
Cable Range | .55 - .65 in |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,90 1 In.,0.55-0.65,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 389Cc and 420Cc Engines (GP5500 - GP8000E) (5777)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L4C)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- Raco Conduit Fittings