Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 3/4", 0.75-0.85, Purple
Mfr # 3746-6
Zoro # G3756772
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Overall Length 2.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3746-6
- Zoro # G3756772
- UPC # 050169983539
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.88 in |
Length | 2.88 in |
Trade Size | 3/4 in |
Width | 1.440 in |
Cord Dia. Range | 0.75 to 0.85 in |
Height (In.) | 1.44 in |
Dimensions | 2.88 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Details
Color | Purple |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,3/4",0.75-0.85,Purple |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Standards | cULus Listed |
Material | Malleable Iron |
Nema Rating | NEMA 4 |
Cable Range | .75 - .85 in |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,45,3/4 In.,0.75-0.85,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- RACO Reducing Washer, 3" to 1-1/2" Conduit Sz (1385)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- RACO BUSHING 3" MALL IRON (1112)
- RACO Sealing Locknut, 2", Steel (1208)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- Raco Conduit Fittings