Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 3/4", 0.65-0.75, Yellow
Mfr # 3746-5
Zoro # G3756757
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 2.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Application For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3746-5
- Zoro # G3756757
- UPC # 050169983522
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.88 in |
Length | 2.88 in |
Cord Dia. Range | 0.65 to 0.75 in |
Height (In.) | 1.44 in |
Width | 1.440 in |
Trade Size | 3/4 in |
Height | 1.44 in |
Dimensions | 2.88 in x 1.44 in x 1.44 in |
Details
Color | Yellow |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,3/4",0.65-0.75,Yellow |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Standards | cULus Listed |
Hazardous Location | Yes |
Material | Malleable Iron |
Cable Range | .65 - .75 in |
Certified Listed | cULus Listed |
Nema Rating | NEMA 4 |
Description
Cordgrip Conn,45,3/4 In.,0.65-0.75,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC SlowBreak, 22mm (ZB2BE102)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Rigid/EMT Conduit Connector, Steel, Finish: Natural (2164)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- Raco Conduit Fittings