Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 3/4", 0.55-0.65, Brown
Mfr # 3746-4
Zoro # G3756669
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 2.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Hazardous Location Rating Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3746-4
- Zoro # G3756669
- UPC # 050169983515
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.88 in |
Length | 2.88 in |
Width | 1.440 in |
Cord Dia. Range | 0.55 to 0.65 in |
Trade Size | 3/4 in |
Height (In.) | 1.44 in |
Dimensions | 2.88 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Details
Color | Brown |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,3/4",0.55-0.65,Brown |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Standards | cULus Listed |
Hazardous Location | Yes |
Material | Malleable Iron |
Cable Range | .55 - .65 in |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,45,3/4 In.,0.55-0.65,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- RACO Set Screw Connector, 1-31/32" L, Zinc (2637)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- KILLARK Bushing, Reducing (RE65S)
- Raco Conduit Fittings