Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 3/4", 0.45, -0.56, Green
Mfr # 3746-3
Zoro # G3756632
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 2.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3746-3
- Zoro # G3756632
- UPC # 050169983508
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.88 in |
Length | 2.88 in |
Cord Dia. Range | 0.45 to 0.56 in |
Width | 1.440 in |
Trade Size | 3/4 in |
Height (In.) | 1.44 in |
Dimensions | 2.88 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Details
Color | Green |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,3/4",0.45,-0.56,Green |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Material | Malleable Iron |
Hazardous Location | Yes |
Standards | cULus Listed |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Cable Range | .45 - .56 in |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,45,3/4 In.,0.45,-0.56,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB5AK1253)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- Raco Conduit Fittings