Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 3/4", 0.35-0.45, Blue
Mfr # 3746-2
Zoro # G3756641
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 2.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Application For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3746-2
- Zoro # G3756641
- UPC # 050169983492
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.88 in |
Length | 2.88 in |
Width | 1.440 in |
Trade Size | 3/4 in |
Cord Dia. Range | 0.35 to 0.45 in |
Height (In.) | 1.44 in |
Dimensions | 2.88 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Details
Color | Blue |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,3/4",0.35-0.45,Blue |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Hazardous Location | Yes |
Material | Malleable Iron |
Standards | cULus Listed |
Certified Listed | cULus Listed |
Nema Rating | NEMA 4 |
Cable Range | .35 - .45 in |
Description
Cordgrip Conn,45,3/4 In.,0.35-0.45,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- INTERMATIC Plug In Timer Heavy Duty (TN311K)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 150mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-150-R)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- RACO Sealing Locknut, 3/4", Steel (1203)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Locknut, 25PK (LN400)
- Raco Conduit Fittings