Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 3/4", 0.25-0.35, White
Mfr # 3746-1
Zoro # G3756693
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 2.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3746-1
- Zoro # G3756693
- UPC # 050169983485
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.88 in |
Length | 2.88 in |
Height (In.) | 1.44 in |
Cord Dia. Range | 0.25 to 0.35 in |
Width | 1.440 in |
Trade Size | 3/4 in |
Dimensions | 2.88 in x 1.44 in x 1.44 in |
Height | 1.44 in |
Details
Color | White |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,3/4",0.25-0.35,White |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location | Yes |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Material | Malleable Iron |
Standards | cULus Listed |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Nema Rating | NEMA 4 |
Cable Range | .25 - .35 in |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,45,3/4 In.,0.25-0.35,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WC2X)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Double Set Screw (FEB-11-91-BA)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DTGNF323NR)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg (3446)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- Raco Conduit Fittings