Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 3/4", 0.15-0.25, Red
Mfr # 3746-0
Zoro # G3756702
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 2.88 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3746-0
- Zoro # G3756702
- UPC # 050169983478
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.88 in |
Length | 2.88 in |
Height (In.) | 1.44 in |
Trade Size | 3/4 in |
Cord Dia. Range | 0.15 to 0.25 in |
Width | 1.440 in |
Height | 1.44 in |
Dimensions | 2.88 in x 1.44 in x 1.44 in |
Details
Color | Red |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,3/4",0.15-0.25,Red |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location | Yes |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Standards | cULus Listed |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Material | Malleable Iron |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Cable Range | .15 - .25 in |
Description
Cordgrip Conn,45,3/4 In.,0.15-0.25,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (T5832-HGW)
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- RACO Cable Protection Plate, Plate Accessory, Pre-Galvanized Steel, Partition (2712R)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In (3302)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- Raco Conduit Fittings