Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 1/2", 0.55-0.65, Brown
Mfr # 3745-4
Zoro # G3755853
product price: $7.59
/ea
Sold in multiples of 25 for $189.75
$189.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 2.56 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3745-4
- Zoro # G3755853
- UPC # 050169983461
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.56 in |
Length | 2.56 in |
Height (In.) | 1-1/4 in |
Cord Dia. Range | 0.55 to 0.65 in |
Width | 1-1/4 in |
Trade Size | 1/2 in |
Height | 1.25 in |
Dimensions | 2.56 in x 1.25 in x 1.25 in |
Details
Color | Brown |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,1/2",0.55-0.65,Brown |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Hazardous Location | Yes |
Standards | cULus Listed |
Material | Malleable Iron |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Cable Range | .55 - .65 in |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,45,1/2 In.,0.55-0.65,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.3in ID, Black, 4ft, PK20 (MDT-1300-48"-BLACK-20 PCS)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC24)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- PLASTIC TRENDS BEND 1/8 PVC 3""HUB (P502)
- Raco Conduit Fittings