Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 1", 0.95-10.05, Black
Mfr # 3747-5
Zoro # G3756063
product price: $17.39
/ea
Sold in multiples of 10 for $173.90
$173.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 3.13 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Length 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3747-5
- Zoro # G3756063
- UPC # 050169983591
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.13 in |
Length | 3.13 in |
Trade Size | 1 in |
Width | 1-3/4 in |
Cord Dia. Range | 0.95 to 1.05 in |
Height (In.) | 1-3/4 in |
Dimensions | 3.13 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Details
Color | Black |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,1",0.95-10.05,Black |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | Color-Coded 45° Strain Relief Cord Connector, Malleable IronRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Standards | cULus Listed |
Material | Malleable Iron |
Cable Range | .95 - 1.05 in |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,45,1 In.,0.95-10.05,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- DRYCONN Medium Waterproof Wire Connector, A, PK5 (62210)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A2A2)
- RACO Rgd/Imc Set Screw Connector 1/2", Steel (3003)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- RACO Emt Insulating Bushing, 2" (2178RAC)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- RACO Combination Coupling, 1/2" Conduit (1941)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- Raco Conduit Fittings