Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 1", 0.85-0.95, Gray
Mfr # 3747-4
Zoro # G3756599
Sold in multiples of 10 for $173.90
$173.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 3.13 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Application For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3747-4
- Zoro # G3756599
- UPC # 050169983584
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.13 in |
Length | 3.13 in |
Height (In.) | 1-3/4 in |
Width | 1-3/4 in |
Trade Size | 1 in |
Cord Dia. Range | 0.85 to 0.95 in |
Dimensions | 3.13 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Details
Color | Gray |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,1",0.85-0.95,Gray |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location | Yes |
Standards | cULus Listed |
Material | Malleable Iron |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Cable Range | .85 - .95 in |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,45,1 In.,0.85-0.95,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS-14F Series, 10A, Fast-Acting, 690V AC, Cylindrical (A70QS10-14F)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- HUBBELL ELECTRIC CONN 90D LIQ TITE 1/2 in. (3422-8)
- Raco Conduit Fittings