Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 1", 0.75-0.85, Purple
Mfr # 3747-3
Zoro # G3755899
product price: $18.59
/ea
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Overall Length 3.13 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3747-3
- Zoro # G3755899
- UPC # 050169983577
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.13 in |
Length | 3.13 in |
Height (In.) | 1-3/4 in |
Trade Size | 1 in |
Width | 1-3/4 in |
Cord Dia. Range | 0.75 to 0.85 in |
Dimensions | 3.13 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Details
Color | Purple |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,1",0.75-0.85,Purple |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Material | Malleable Iron |
Standards | cULus Listed |
Hazardous Location | Yes |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Nema Rating | NEMA 4 |
Certified Listed | cULus Listed |
Cable Range | .75 - .85 in |
Description
Cordgrip Conn,45,1 In.,0.75-0.85,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- MERSEN Fuse, GDL Series, Time Delay, 1-1/4A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL1-1/4)
- RACO Emt Compr Coupling, 3", Steel (2952)
- RACO Locknut, 3-1/2", Steel, Non Ul (1200)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- HALEX Conduit Connector, 3/4 in Screw, Zinc, 5PK (20442)
- Raco Conduit Fittings