Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 1", 0.65-0.75, Yellow
Mfr # 3747-2
Zoro # G3755759
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 3.13 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Application For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3747-2
- Zoro # G3755759
- UPC # 050169983560
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.13 in |
Length | 3.13 in |
Cord Dia. Range | 0.65 to 0.75 in |
Width | 1-3/4 in |
Height (In.) | 1-3/4 in |
Trade Size | 1 in |
Height | 1.75 in |
Dimensions | 3.13 in x 1.75 in x 1.75 in |
Details
Color | Yellow |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,1",0.65-0.75,Yellow |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location | Yes |
Material | Malleable Iron |
Standards | cULus Listed |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Cable Range | .65 - .75 in |
Certified Listed | cULus Listed |
Nema Rating | NEMA 4 |
Description
Cordgrip Conn,45,1 In.,0.65-0.75,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT114050F)
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Orange (HS359-S10-ORANGE)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- Raco Conduit Fittings