Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 1", 0.55-0.65, Brown
Mfr # 3747-1
Zoro # G3752487
product price: $17.39
/ea
Sold in multiples of 10 for $173.90
$173.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 3.13 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3747-1
- Zoro # G3752487
- UPC # 050169983553
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.13 in |
Length | 3.13 in |
Cord Dia. Range | 0.55 to 0.65 in |
Trade Size | 1 in |
Width | 1-3/4 in |
Height (In.) | 1-3/4 in |
Height | 1.75 in |
Dimensions | 3.13 in x 1.75 in x 1.75 in |
Details
Color | Brown |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,1",0.55-0.65,Brown |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Material | Malleable Iron |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location | Yes |
Standards | cULus Listed |
Nema Rating | NEMA 4 |
Cable Range | .55 - .65 in |
Certified Listed | cULus Listed |
Description
Cordgrip Conn,45,1 In.,0.55-0.65,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (67202)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 8.75x8.88, Al (A1010PSWPNL)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- RACO Reducing Bushing, 1" to 3/4" Conduit Size (1144)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- Raco Conduit Fittings