Shop All Conduit Fittings
Raco
Cordgrip Conn, 45, 1", 0.45, -0.56, Green
Mfr # 3747-0
Zoro # G3752362
Sold in multiples of 10 for $173.50
$173.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 3.13 in
- Strain Relief Type Liquidtight Strain Relief
- Features Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available
- Application For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3747-0
- Zoro # G3752362
- UPC # 050169983546
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.13 in |
Length | 3.13 in |
Cord Dia. Range | 0.45 to 0.56 in |
Width | 1-3/4 in |
Trade Size | 1 in |
Height (In.) | 1-3/4 in |
Dimensions | 3.13 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Details
Color | Green |
Strain Relief Type | Liquidtight Strain Relief |
Item | Cordgrip Conn,45,1",0.45,-0.56,Green |
Features | Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available |
Application | For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cableRACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Standards | cULus Listed |
Hazardous Location | Yes |
Material | Malleable Iron |
Certified Listed | cULus Listed |
Cable Range | .45 - .56 in |
Nema Rating | NEMA 4 |
Description
Cordgrip Conn,45,1 In.,0.45,-0.56,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24308)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5AC)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- Raco Conduit Fittings