Shop All Conduit Fittings
Raco
Cordgrip Conn, 3/8", 0.312-0.375, Nylon
Mfr # 4700-5
Zoro # G3757131
product price: $16.59
/ea
Sold in multiples of 25 for $414.75
$414.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color White
- Overall Length 1.531 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4700-5
- Zoro # G3757131
- UPC # 050169470053
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1.531 in |
Length | 1.531 in |
Cord Dia. Range | 5/16 to 3/8 in |
Height (In.) | 0.984 in |
Trade Size | 3/8 in |
Width | 0.984 in |
Dimensions | 1.531 in x 0.984 in x 0.984 in |
Height | 0.984 in |
Form Size | 1 in |
Description
Cordgrip Conn,3/8 In.,0.312-0.375,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, DPDT, 120VAC (788XBXRC1-120A)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Emt Compr Coupling, 2-1/2", Steel (2950)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- Raco Conduit Fittings